Style 929 Fire Hydrant O-ring
Style 929 Fire Hydrant O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For open left resilient seated gate valve
Specifications
- Brand Model Compatibility:
- Style 929 Fire Hydrant
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- NBR
- NSF Certified:
- No
- Product Type:
- O-Ring