16OZ PUMP SAVER WINTERIZER
16OZ PUMP SAVER WINTERIZER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides longer pump life, prevents harmful build-up of hard water mineral deposits, preserves seals and pistons and protects against freezing for safe, cold weather storage.
- 16 oz. bottle, 4 per case
- For use with all pressure washers
- Protects pressure washer when not in use
- Preserves seals and pistons
- Keeps Pressure Washer Ready For Spring. Specifications: CARB Approved. Dimensions: Product Weight: 1 lbs
- Drives out moisture for easy starting after storage
Documents
Specifications
- Application:
- Residential
- Tool Type:
- Pressure Washer Pump Conditioner
- Type:
- MAW40700004
- UPC:
- 016977990664
- Weight:
- 1