18 ALUM T/SCOPE WAND
18 ALUM T/SCOPE WAND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Clean hard-to-reach places like house siding and eaves, large farm equipment, semi-tractor trailers and multi-story buildings.
- Professional-grade trigger gun with safety lock-off
- Compatible with pressure washers rated up to 4000-PSI
- Equipped with safety lockout
- Includes quick connect and M22 fittings
- 3 Adjustable Sections With Leverlocks
- Extends from 6-feet, 5-inches to 18-feet
- Heavy-duty aluminum is corrosion resistant
- Use Your Own Quick Connect Spray Tips: Wand has female quick connect for quick connect spray tips
Specifications
- Application:
- Residential
- Fuel Type:
- Natural Gas
- Height:
- 3-11/16
- Length:
- 18
- Power Source:
- Gas
- Tool Type:
- Extended Reach Wand
- Type:
- MAW70171800
- UPC:
- 016977007201
- Weight:
- 16
- Width:
- 9-5/16