This product requires certification to purchase.

2.5kW Gas Portable Inverter Generator

Mi-T-M

2.5kW Gas Portable Inverter Generator

  • Fast #
  • Part #MGEN2500IMM1
  • Item #10049822
  • Manufacturer Part #GEN-2500-IMM1
5 out of 5 Customer Rating
Brand image
Mi-T-M

2.5kW Gas Portable Inverter Generator

  • Fast #
  • Part #MGEN2500IMM1
  • Item #10049822
  • Manufacturer Part #GEN-2500-IMM1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Inverter technology reduces size, weight, noise and fuel consumption; produces commercial quality AC power
  • 2,500 watts maximum output
  • 120cc Mi-T-M OHV engine
  • Equipped with CO detector and automatic shutdown
  • 4,400 RPM, 67 decibel rating
  • 1 gallon fuel capacity
  • 5 hour run time at half load
  • Includes DC plug, USB port, idle control and gas ventilation cap
  • Receptacles: (1) 120V, 20A, GFCI duplex; (1) 12V DC 8.3A
  • 1-year alternator, 3-year Mi-T-M engine
  • Requires Certification

Documents

Dimensions & Measurements
Height
19-3/10 in
Length
21-1/2 in
Weight
57 lb
Width
13-2/5 in
Characteristics & Features
Portable
Yes
Proposition 65
Warning: Cancer and Reproductive Harm- www.P65warnings.ca.gov
Electrical & Operational Information
AMP
20.8
Decibel Rating (dB)
67
Fuel Type
Natural Gas
Power Source
Gas
RPM
4400
Volts
12/120V
Watts
2500 W
Warranty & Product Information
Application
Power
CARB OTC LEED Compliant
Yes
Product Type
Portable Generator
Type
MGEN2500IMM1
UL Listed
Yes
UPC
016977220754