This product requires certification to purchase.

2000Psi 230V Elec Cwo Pres Wshr

Mi-T-M

2000Psi 230V Elec Cwo Pres Wshr

  • Fast #
  • Part #MCAW20040ME1
  • Item #11758944
  • Manufacturer Part #MCAW20040ME1
3.4 out of 5 Customer Rating
Brand image
Mi-T-M

2000Psi 230V Elec Cwo Pres Wshr

  • Fast #
  • Part #MCAW20040ME1
  • Item #11758944
  • Manufacturer Part #MCAW20040ME1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mount this CAW Series pressure washer inside wash bays, workshops and garages to clean vehicles and equipment.
  • Pump: Stainless-steel and brass trapping unloader; Factory preset unloader; Forged brass manifold; Thermal relief valve; External quick connect low pressure detergent injector; Pump accepts incoming water up to 165°F
  • Motor: Totally enclosed fan-cooled electric motor with manual thermal overload protection; 4-foot power cord
  • Frame: Aluminum frame with wall-mounting brackets
  • Components: Time delay shutdown; Remote mounted electrical box, must be within 3 ½-feet of unit
  • Unit Includes: Quick connect nozzles – 0°, 15°, 25° and 40°; 50-foot x 3/8-inch non-marking hose; 36-in adjustable dual lance with insulated trigger gun
  • Requires Certification

Documents


Specifications

Application:
Industrial
Power Source:
Electric
Pressure - Maximum:
2000 psi
Type:
MCAW20040ME1
UPC:
016977213015