This product requires certification to purchase.

2000Psi 230V Elec Hot Wtr Pres Wshr

Mi-T-M

2000Psi 230V Elec Hot Wtr Pres Wshr

  • Fast #
  • Part #MHSE20030MG10
  • Item #11758955
  • Manufacturer Part #HSE-2003-0MG10
5 out of 5 Customer Rating
Brand image
Mi-T-M

2000Psi 230V Elec Hot Wtr Pres Wshr

  • Fast #
  • Part #MHSE20030MG10
  • Item #11758955
  • Manufacturer Part #HSE-2003-0MG10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The HSE Series is designed with a powder coated steel frame, making it extremely durable. It is ideal for cleaning on construction sites, farms, mining and oil fields.
  • Pump: Factory preset unloader; Forged brass manifold; Thermal relief valve; High pressure detergent injector
  • Motor: Totally enclosed fan-cooled electric motor with manual thermal overload protection; 35-foot power cord
  • Frame: Reinforced powder coated steel frame with center balanced lift; 13-inch flat-free tires
  • Components: Energy-efficient top-fired heat exchanger; No. 1 or No. 2 diesel or kerosene fired burner (Not approved for bio-fuel)
  • Miscellaneous: Temperature rise 150°F/66°C above ambient, maximum outlet temperature is 225°F
  • Unit Includes: Quick connect nozzles - 0°, 15°, 25° and 40°; 50-foot x 3/8-inch steel wire-braided hose; Adjustable pressure insulated dual lance with trigger gun
  • Requires Certification

Documents


Specifications

Application:
Industrial
Power Source:
Electric
Pressure - Maximum:
2000 psi
Type:
MHSE20030MG10
UPC:
016977008512