3/8 BRS BV KIT
3/8 BRS BV KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- While cleaning, this valve will allow you to switch back and forth from a walk-behind rotary surface cleaner to a gun and wand.
- 4000-PSI maximum operating pressure
- 3/8-inch male quick connect steel plug inlet
- 3/8-inch male quick connect brass coupler outlet
- Works with water temperatures up to 180°F
- Inlet connector is 3/8" female quick connect coupler
- Outlet connector is 3/8" male quick connect plug
- Large Handle: Easy to turn, provides good leverage under high pressure
- Versatile: WAlways make sure valve is all the way open or all the way closed to prolong valve life. Specifications: Grade: Commercial. CARB Approved. Warranty: 90 Day Consumer. Dimensions: Height: 10". Width: 5". Length: 10". Product Weight: 2 lbs. Outflow Connection: 3/8" Snap Coupler (Male)
- Works with surface cleaners and many other 3/8" accessories
Documents
Specifications
- Application:
- Commercial
- Height:
- 10
- Length:
- 10
- Tool Type:
- Shut-Off Ball Valve
- Type:
- M500210
- UPC:
- 016977211783
- Weight:
- 2
- Width:
- 5