This product requires certification to purchase.

3/8 MPT X 3/8 FPT SWVL COUP

Mi-T-M

3/8 MPT X 3/8 FPT SWVL COUP

  • Fast #
  • Part #MAW00230507
  • Item #11758927
  • Manufacturer Part #MAW00230507
4.5 out of 5 Customer Rating
Brand image
Mi-T-M

3/8 MPT X 3/8 FPT SWVL COUP

  • Fast #
  • Part #MAW00230507
  • Item #11758927
  • Manufacturer Part #MAW00230507
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Prevents hose from tangling or twisting.
  • 5000 PSI maximum pressure
  • 42.0 GPM flow rate
  • 3/8-inch MNPT x 3/8-inch FNPT
  • Nickel-plated with stainless-steel inside
  • Grade: Professional
  • CARB Approved
  • Product Weight: 1 lbs
  • Outflow Connection: 3/8" Threaded (Female)
  • Requires Certification

Documents


Specifications

Application:
Residential
Tool Type:
High Pressure Swivel Connector
Type:
MAW00230507
UPC:
016977211479
Weight:
1