This product requires certification to purchase.

3-1/2 ORFC ROT NOZ

Mi-T-M

3-1/2 ORFC ROT NOZ

  • Fast #
  • Part #MAW75100035
  • Item #11764378
  • Manufacturer Part #MAW75100035
4.2 out of 5 Customer Rating
Brand image
Mi-T-M

3-1/2 ORFC ROT NOZ

  • Fast #
  • Part #MAW75100035
  • Item #11764378
  • Manufacturer Part #MAW75100035
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rotating nozzle with 3.5?mm orifice
  • Strikes balance between concentrated impact and spray width
  • Ideal for medium-duty, high-pressure cleaning tasks
  • Easy Connections
  • Industry-standard 1/4-Inch QC connection
  • Orifice size 3.5 suits many gas pressure washers (see chart)
  • Use with most power washer extension spray wands and lances
  • Faster and Deeper Cleaning Action
  • Great at cleaning hard to remove dirt, grime & debris
  • Creates strong jet of oscillating water that cleans faster than standard nozzles
  • Requires Certification

Documents


Specifications

Application:
Residential
Tool Type:
Rotating Nozzle
Type:
MAW75100035
UPC:
016977177577
Weight:
1.5