This product requires certification to purchase.

3000 Psi Gas Hot Wtr Pres Wshr

Mi-T-M

3000 Psi Gas Hot Wtr Pres Wshr

  • Fast #
  • Part #MHSP30033MGH
  • Item #11758956
  • Manufacturer Part #MHSP30033MGH
3.7 out of 5 Customer Rating
Brand image
Mi-T-M

3000 Psi Gas Hot Wtr Pres Wshr

  • Fast #
  • Part #MHSP30033MGH
  • Item #11758956
  • Manufacturer Part #MHSP30033MGH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This pressure washer easily eliminates grease and oils from equipment, garage floors and workshops and is equipped with an Electro Magnetic Firing (EMF) system.
  • Pump: External bypass system protects from heat build-up; Preset stainless-steel and brass unloader valve; Forged brass manifold; Thermal relief valve; Low pressure detergent injector
  • Frame: Reinforced powder coated steel frame with center balanced lift; 13-inch flat-free tires
  • Components: Top-fired powder coated heat exchanger; No. 1 or No. 2 diesel or kerosene fired burner (Not approved for bio-fuel)
  • Miscellaneous: Temperature rise 150°F/66°C above ambient, maximum outlet temperature is 200°F
  • Unit Includes: Quick connect nozzles - 0°, 15°, 25° and 40°; 50-foot x 3/8-inch steel wire-braided hose; Adjustable pressure insulated dual lance with trigger gun
  • Requires Certification

Documents


Specifications

Application:
Industrial
Power Source:
Gas
Pressure - Maximum:
3000 psi
Type:
MHSP30033MGH
UPC:
016977017460