This product requires certification to purchase.

4000 PSI JUMPER HI PRES HOSE 3/8X85

Mi-T-M

4000 PSI JUMPER HI PRES HOSE 3/8X85

  • Fast #
  • Part #M8500278
  • Item #11758921
  • Manufacturer Part #M8500278
4.9 out of 5 Customer Rating
Brand image
Mi-T-M

4000 PSI JUMPER HI PRES HOSE 3/8X85

  • Fast #
  • Part #M8500278
  • Item #11758921
  • Manufacturer Part #M8500278
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-quality fittings and reinforced design minimize risk of failure during operation
  • Reinforced synthetic rubber with steel wire braid for strength and flexibility
  • Protects surfaces from scuffs and marks during use
  • Equipped with high-quality fittings for easy installation and secure connections
  • Maintains performance in demanding environments without leaks or bursts
  • Works with hot-water systems and high-pressure setups, making it suitable for industrial and commercial cleaning
  • Perfect for short-distance connections (jumper hose between pump and hose reel or gun), reducing clutter and improving maneuverability
  • Resistant to abrasion, chemicals, and heat for extended durability
  • Requires Certification

Documents


Specifications

Application:
Residential
Length:
85
Tool Type:
Jumper Hose
Type:
M8500278
UPC:
016977153359
Weight:
2