4000Psi 230V Elec Cwo Pres Wshr
4000Psi 230V Elec Cwo Pres Wshr
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mount this CAW Series pressure washer inside wash bays, workshops and garages to clean vehicles and equipment.
- Pump: Stainless-steel and brass trapping unloader; Factory preset unloader; Forged brass manifold; Thermal relief valve; External quick connect low pressure detergent injector; Pump accepts incoming water up to 175°F
- Motor: Totally enclosed fan-cooled electric motor with manual thermal overload protection; 4-foot power cord
- Frame: Aluminum frame with wall-mounting brackets
- Components: Time delay shutdown; Remote mounted electrical box, must be within 3 ½-feet of unit
- Unit Includes: Quick connect nozzles – 0°, 15°, 25° and 40°; 50-foot x 3/8-inch non-marking hose; 48-in adjustable dual lance with insulated trigger gun
Documents
Specifications
- Application:
- Industrial
- Power Source:
- Electric
- Pressure - Maximum:
- 4000 psi
- Type:
- MCAW40040ME1
- UPC:
- 016977213053