48 HOT WTR DU LANCE ASSY
48 HOT WTR DU LANCE ASSY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows quick switching between high-pressure rinse and low-pressure detergent application without changing tips
- Provides extended reach for cleaning tall or hard-to-access surfaces
- Built to withstand temperatures up to 300?°F, making it suitable for hot-water pressure washers
- Made from powder-coated steel or stainless steel for corrosion resistance and long life
- Insulated handle for operator comfort and safety during extended use
- Simplifies attachment to pressure washer guns and hoses
- Easily turn the handle for pressure adjustments
- Professional-Grade Insulated Trigger Gun: Equipped with safety lock-off and quick connects
- Use With Hot Or Cold Water Pressure Washers: Maximum temperature 320°F and rated up to 5000 PSI & 10 GPM
- Connections: Inlet: 3/8" quick connect. 1st Outlet: 1/4" quick connect. 2nd Outlet: 1/4" NPT (Soap Tip Not Included). Specifications: Grade: Commercial. Fuel Type: Gas. CARB Approved. Warranty: 90 Day Commercial and 90 Day Consumer. Dimensions: Height: 2". Width: 5". Length: 48". Product Weight: 5.5 lbs. Outflow Connection: 1/4" Threaded (Female)
Documents
Specifications
- Application:
- Commercial
- Fuel Type:
- Natural Gas
- Height:
- 2
- Length:
- 48
- Power Source:
- Gas
- Tool Type:
- Hot Water Dual Lance Assembly
- Type:
- M8500436
- UPC:
- 016977178659
- Weight:
- 5.5
- Width:
- 5