This product requires certification to purchase.

6.5kW Gas Portable Generator

Mi-T-M

6.5kW Gas Portable Generator

  • Fast #
  • Part #MGEN65000MM1
  • Item #10049824
  • Manufacturer Part #GEN-6500-0MM1
4.3 out of 5 Customer Rating
Brand image
Mi-T-M

6.5kW Gas Portable Generator

  • Fast #
  • Part #MGEN65000MM1
  • Item #10049824
  • Manufacturer Part #GEN-6500-0MM1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 6,500 watts maximum output
  • 420cc Mi-T-M OHV engine
  • Equipped with CO detector and automatic shutdown
  • Fuel shut-off valve
  • Digital display for voltage, hertz, run hours and total hours
  • 3600 RPM, 80 decibel rating
  • 7.53 gallons fuel capacity
  • 8.8 hour run time at full load
  • Includes (2) 120V, 20A GFCI Duplex, (1) 120V, 30A twist lock, and (1) 120V/240V, 30A twist lock receptacles
  • 3-year engine warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
21-3/5 in
Length
27-4/5 in
Weight
183 lb
Width
20-1/5 in
Characteristics & Features
Portable
Yes
Proposition 65
Warning: Cancer and Reproductive Harm- www.P65warnings.ca.gov
Electrical & Operational Information
AMP
59.2
Decibel Rating (dB)
80
Fuel Type
Natural Gas
Power Source
Gas
RPM
3600
Volts
120/240V
Watts
6500 W
Warranty & Product Information
Application
Power
CARB OTC LEED Compliant
Yes
Product Type
Portable Generator
Type
MGEN65000MM1
UL Listed
Yes