This product requires certification to purchase.

20 IN ROT SURFACE CLNR

Mi-T-M

AW-7020 20 IN ROT SURFACE CLNR

  • Fast #
  • Part #MAW70208010
  • Item #11758935
  • Manufacturer Part #AW-7020-8010
3.4 out of 5 Customer Rating
Brand image
Mi-T-M

AW-7020 20 IN ROT SURFACE CLNR

  • Fast #
  • Part #MAW70208010
  • Item #11758935
  • Manufacturer Part #AW-7020-8010
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Maintenance-free swivel assembly with sealed bearings that can be rebuilt for long-lasting use
  • Combines strength with light weight for user comfort and durability
  • Allows quick control of water flow and connectivity directly to the pressure washer wand
  • Safe operation with both hot and cold water pressure washers
  • Sealed pressure swivel and durable construction reduce the need for frequent service
  • Effective on a wide range of surfaces-from delicate stamped concrete to robust parking lots-suitable for commercial or residential jobs
  • Rated for up to 180?°F, enabling deeper, more effective cleaning in industrial or commercial scenarios
  • Connects easily to existing pressure washers; adjustable nozzle alignment enhances cleaning accuracy
  • Channels water flow out the front, away from the use
  • Lightweight and made of high-quality material for durability
  • Requires Certification

Specifications

Application:
Commercial
Collection:
AW-7020
Color Finish Name:
Black
Height:
22
Length:
70
Product Type:
Rotary Surface Cleaners
Size:
20 in
Type:
MAW70208010
UPC:
016977196295
Weight:
18
Width:
22