This product requires certification to purchase.

LONG RANGE CHEM SPRY TIP

Mi-T-M

LONG RANGE CHEM SPRY TIP

  • Fast #
  • Part #M180373
  • Item #11758916
  • Manufacturer Part #18-0373
5 out of 5 Customer Rating
Brand image
Mi-T-M

LONG RANGE CHEM SPRY TIP

  • Fast #
  • Part #M180373
  • Item #11758916
  • Manufacturer Part #18-0373
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick-connect low-pressure nozzle
  • 30-ft spray range
  • Ideal for applying chemicals to hard-to-reach areas
  • Safe separation from overspray zones
  • Black Color-Coded Tip
  • Easy spray pattern identification
  • Durable & long lasting replacement tip
  • 1/4" Male Quick-Change Connector: Compatible with most brands that use quick connectors
  • Grade: Prosumer
  • CARB Approved
  • Requires Certification

Documents


Specifications

Application:
Residential
Tool Type:
Long Range Chemical Nozzle
Type:
M180373
UPC:
016977017095
Weight:
1