This product requires certification to purchase.

Low-Pressure 3/8" Downstream Chemical Injector (4000 PSI)

Mi-T-M

Low-Pressure 3/8" Downstream Chemical Injector (4000 PSI)

  • Fast #
  • Part #MAW84000021
  • Item #11758941
  • Manufacturer Part #MAW84000021
3.1 out of 5 Customer Rating
Brand image
Mi-T-M

Low-Pressure 3/8" Downstream Chemical Injector (4000 PSI)

  • Fast #
  • Part #MAW84000021
  • Item #11758941
  • Manufacturer Part #MAW84000021
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass construction
  • Adjustable chemical draw
  • Clear flexible hose
  • Quick-connect fittings
  • Enables efficient, safe detergent mixing for pre-treatment
  • Built to resist corrosion and easy installation
  • Black Low Pressure Soap Nozzle Included
  • Attach black soap nozzle to the end of your wand
  • Then open the adjusting collar on the injector to add soap to the water stream
  • Designed For Pressure Washers Up To 4000 PSI. Handles water from 3 GPM to 5 GPM, up to 180°F. 3/8-inch quick connect coupler inlet; 3/8-inch quick connect plug outlet. Dilutes detergent at an approximate 1 part detergent to 12 parts water ratio. Will not work with M22 or 1/4" connections
  • Requires Certification

Specifications

Application:
Residential
Height:
1-1/2
Length:
3
Tool Type:
Low Pressure Detergent Injector
Type:
MAW84000021
UPC:
016977017569
Weight:
1.6
Width:
1-1/2