This product requires certification to purchase.

1-1/2 in. 30 ga Galvanized Steel Hanger Strap

Miami Tech

1-1/2 in. 30 ga Galvanized Steel Hanger Strap

  • Fast #
  • Part #MHS1530
  • Item #7531040
  • Manufacturer Part #HS1530
5 out of 5 Customer Rating
Brand image
Miami Tech

1-1/2 in. 30 ga Galvanized Steel Hanger Strap

  • Fast #
  • Part #MHS1530
  • Item #7531040
  • Manufacturer Part #HS1530
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized steel provides excellent corrosion resistance and longevity
  • Multiple widths and various gauges available to meet your needs
  • Available in pallet quantities of 50, 100, or 200 pieces
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
Heating, Air Conditioning
Coating:
Hot Dipped Galvanized
FM Approved:
No
Gauge (metal):
30 ga
IAPMO Listed:
No
Length:
1-1/2 in
Material:
Steel
NSF Certified:
No
Product Type:
Hanger Strap
UL Listed:
No