10 ft. x 2-1/2 in. 30 ga Can Stock
10 ft. x 2-1/2 in. 30 ga Can Stock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 2-1/2 in
- Gauge (metal):
- 30 ga
- Length:
- 10 ft
- Material:
- Steel
- Product Type:
- Can Stock
- Width:
- 2 in