10 x 10 in. 18 ga Volume Damper with Stand-Off
10 x 10 in. 18 ga Volume Damper with Stand-Off
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 2 in
- Diameter:
- 10 in
- Gauge (metal):
- 18 ga
- Material:
- Steel
- Product Type:
- Volume Damper with Stand-Off
- UL Listed:
- No