This product requires certification to purchase.

12 in. 26 ga 90 Degree Duct Elbow

Miami Tech

12 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #MAE2612
  • Item #7531019
  • Manufacturer Part #AE2612
5 out of 5 Customer Rating
Brand image
Miami Tech

12 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #MAE2612
  • Item #7531019
  • Manufacturer Part #AE2612
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Diameter:
12 in
Duct Elbow Type:
Adjustable
Duct Size:
12 in
Elbow Degree:
90 DD
Gauge (metal):
26 ga
Material:
Steel
Vent Duct Shape:
Round