12 in. Galvanized Steel
12 in. Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 12 in
- Gauge (metal):
- 22 ga
- Height:
- 7-1/2 in
- Material:
- Steel
- Product Type:
- Ceiling Radiation Damper Box
- UL Listed:
- No
- Vent Duct Shape:
- Square to Round