This product requires certification to purchase.

14 in. x 12 in. 28 ga Galvanized Standard Metal Reducer

Miami Tech

14 in. x 12 in. 28 ga Galvanized Standard Metal Reducer

  • Fast #
  • Part #MRED1412
  • Item #7531055
  • Manufacturer Part #RED1412
5 out of 5 Customer Rating
Brand image
Miami Tech

14 in. x 12 in. 28 ga Galvanized Standard Metal Reducer

  • Fast #
  • Part #MRED1412
  • Item #7531055
  • Manufacturer Part #RED1412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Diameter:
12 in
Duct Size:
14 in x 12 in
Gauge (metal):
28 ga
Material:
Steel