16 in. 26 ga Flex Duct Connector
16 in. 26 ga Flex Duct Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Length:
- 4-1/2 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round