This product requires certification to purchase.

18 in. Takeoff Collar

Miami Tech

18 in. Takeoff Collar

  • Fast #
  • Part #M667PCH5
  • Item #7544778
  • Manufacturer Part #667PCH5
3.9 out of 5 Customer Rating
Brand image
Miami Tech

18 in. Takeoff Collar

  • Fast #
  • Part #M667PCH5
  • Item #7544778
  • Manufacturer Part #667PCH5
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Diameter:
18 in
Gauge (metal):
26 ga
Material:
Steel
R value:
R4
Vent Duct Shape:
Round