This product requires certification to purchase.

26 in. x 44 in. Galvanized Water Heater Pan

Miami Tech

26 in. x 44 in. Galvanized Water Heater Pan

  • Fast #
  • Part #MDP264426
  • Item #7531039
  • Manufacturer Part #DP2644-26
4.5 out of 5 Customer Rating
Brand image
Miami Tech

26 in. x 44 in. Galvanized Water Heater Pan

  • Fast #
  • Part #MDP264426
  • Item #7531039
  • Manufacturer Part #DP2644-26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Length:
44 in
Material:
Galvanized
UPC:
662761569143
Width:
26 in