3-1/4 x 14 x 6 in. Hot Dipped Galvanized Steel Duct Wall Stack
3-1/4 x 14 x 6 in. Hot Dipped Galvanized Steel Duct Wall Stack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Gauge (metal):
- 26 ga
- Height:
- 3-1/4 in
- Length:
- 6 in
- Material:
- Hot Dipped Galvanized Steel
- UPC:
- 662761646660
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 14 in