3 ft. x 20 in. 26 ga Snap-Lock Pipe
3 ft. x 20 in. 26 ga Snap-Lock Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 20 in
- Gauge (metal):
- 26 ga
- Length:
- 3 ft
- Material:
- Steel
- Vent Duct Shape:
- Round