6 in. 26 ga Flex Duct Connector
6 in. 26 ga Flex Duct Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Length:
- 4-1/2 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round