8 in. x 6 in. 28 ga Galvanized Standard Metal Reducer
8 in. x 6 in. 28 ga Galvanized Standard Metal Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Diameter:
- 6 in
- Duct Size:
- 8 in x 6 in
- Gauge (metal):
- 28 ga
- Material:
- Steel