MICHAEL BERMAN HADRIAN
MICHAEL BERMAN HADRIAN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from ceramic, linen, and metal
- Includes a linen shade
- Made in the United States
- Capable of being dimmed
- Dimmer switch
- Rated for installation in dry locations
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte Lily
- Depth:
- 13-1/2
- Height:
- 28-3/4
- Length:
- 13-1/2
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Ceramic, Linen, Metal
- Number of Lights:
- 1
- Type:
- RMLY28
- Volts:
- 120V
- Watts:
- 27
- Width:
- 13-1/2