6 ft. Heavy Duty Step Ladder
6 ft. Heavy Duty Step Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 6 ft
- Material:
- Wood
- Maximum Capacity:
- 250 lbs
- Tool Type:
- Extension Ladder
- Width:
- 22 in