This product requires certification to purchase.

8 ft. 250# Type 1 Wood Step Ladder

Michigan Ladder

8 ft. 250# Type 1 Wood Step Ladder

  • Fast #
  • Part #M13118
  • Item #4580142
  • Manufacturer Part #1311-8
3.1 out of 5 Customer Rating
Michigan Ladder

8 ft. 250# Type 1 Wood Step Ladder

  • Fast #
  • Part #M13118
  • Item #4580142
  • Manufacturer Part #1311-8
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
8 ft
Material:
Wood
Maximum Capacity:
250 lbs
Tool Type:
Step Ladder