Size L 7.5 mil Nitrile Automotive, Assembly, Healthcare, Inspection, Machinery and Equipment Disposable Gloves in Blue (Box of 50)
Size L 7.5 mil Nitrile Automotive, Assembly, Healthcare, Inspection, Machinery and Equipment Disposable Gloves in Blue (Box of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enhanced thickness in the palm and finger for added durability
- Durability: Designed to be extra thick in the palm and finger, MicroFlex® Integra® N86 is a nitrile medical exam glove with added durability
- Reduced allergy risk: Made of durable nitrile to prevent type 1 (latex) skin irritation
- Food handling compliance: Suitable for a wide range of food handling applications
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Industrial, Automotive, Healthcare, Inspection, Machinery and Equipment, Protection, Repair
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 7.5 mil