Size XXL 5.1 mil Nitrile Automotive, Cleaning, Healthcare, Inspection, Machinery and Equipment Disposable Gloves in Black (Box of 100)
Size XXL 5.1 mil Nitrile Automotive, Cleaning, Healthcare, Inspection, Machinery and Equipment Disposable Gloves in Black (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deep black color masks stains and makes viewing lighter objects easy
- Textured fingers for consistent grip
- Suitable for use in a wide range of industries and applications
- Specialized protection: MicroFlex® Onyx N64® nitrile medical exam gloves offer chemical splash resistance against a wide range of hazards
- Elevated comfort: These exam gloves’ soft nitrile formulation delivers exceptional comfort, while ensuring durability
- Deep black color: The dark color creates contrast while hiding the appearance of oils, bodily fluids and other stains
- Genuine versatility: Their mid-duty profile ensures they offer hand protection for a wide range of industries and applications
- Enhanced grip: These nitrile disposable gloves also feature textured fingers, for secure, consistent grip performance
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Automotive, Cleaning, Healthcare, Inspection, Machinery and Equipment, Painting, Protection, Repair
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5.1 mil