This product requires certification to purchase.

18-5/8 in. 3.6 cu. ft. Compact Refrigerator in Black

Microfridge

18-5/8 in. 3.6 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #M36MFRAE
  • Item #4633813
  • Manufacturer Part #3.6MFRAE
4.5 out of 5 Customer Rating
Brand image
Microfridge

18-5/8 in. 3.6 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #M36MFRAE
  • Item #4633813
  • Manufacturer Part #3.6MFRAE
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full-width ice compartment
  • Smart store door
  • Stay-Fresh drawer
  • Auto-defrost
  • 10 year warranty on major components
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
3.6 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
20-1/8 in
Height:
33-1/4 in
Installation Type:
Freestanding
Refrigerator Capacity (Cu Ft):
3.6 cu ft
Refrigerator Type:
Compact
UPC:
858792000100
Width:
18-5/8 in