18-63/100 in. 2.4 cu. ft. Refrigerator in Black
18-63/100 in. 2.4 cu. ft. Refrigerator in Black
Product Details
Product Details
- Safe Plug® Technology
- Dual-outlet charge station and cord clip
- Smart store door
- 10 year warranty on major components
- 100% refrigerator
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 11
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 2.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 19-5/8
- Energy Star Compliant:
- Yes
- Height:
- 37
- Volts:
- 120V
- Width:
- 18-63/100