This product requires certification to purchase.

11 in. 3.5 - 5 Ton Knockdown Structurally Calculated Curb Impact

Micrometl

11 in. 3.5 - 5 Ton Knockdown Structurally Calculated Curb Impact

  • Fast #
  • Part #MCRBKIMP2LFA1111
  • Item #7347166
  • Manufacturer Part #CRBK-IMP2LFA-1111
4.1 out of 5 Customer Rating
Brand image
Micrometl

11 in. 3.5 - 5 Ton Knockdown Structurally Calculated Curb Impact

  • Fast #
  • Part #MCRBKIMP2LFA1111
  • Item #7347166
  • Manufacturer Part #CRBK-IMP2LFA-1111
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Height:
11 in
Material:
Galvanized
Product Type:
Roof Curb
Tonnage:
3.5 - 5 Ton