12 in. Backdraft Damper
12 in. Backdraft Damper
Frequently Purchased Together
Product Details
- Can be integrated into horizontal or down discharge applications
- Simply adjust the hood once and it remains in place
- Most cost-effective alternative to an economizer
- Good for up to 25% outside air intake
Specifications
- Application:
- Commercial
- Damper Type:
- Backdraft Dampers
- Depth:
- 10 in
- Height:
- 12 in
- Width:
- 12 in