12 in. Backdraft Damper

You last purchased this on
 
Micrometl

12 in. Backdraft Damper

  • Fast #
  • Part #M0734HJ712OA
  • Item #4273438
  • Manufacturer Part #0734HJ712OA
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Micrometl

12 in. Backdraft Damper

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be integrated into horizontal or down discharge applications
  • Simply adjust the hood once and it remains in place
  • Most cost-effective alternative to an economizer
  • Good for up to 25% outside air intake
  • Requires Certification

Specifications

Application:
Commercial
CFM:
610 ft3/min
Damper Type:
Barometric Dampers
Depth:
10 in
Height:
12 in
Width:
27 in