This product requires certification to purchase.

2-81/100 in. Integrated 24VAC Control Board

Micrometl

2-81/100 in. Integrated 24VAC Control Board

  • Fast #
  • Part #M99011805
  • Item #10279244
  • Manufacturer Part #9901-1805
5 out of 5 Customer Rating
Brand image
Micrometl

2-81/100 in. Integrated 24VAC Control Board

  • Fast #
  • Part #M99011805
  • Item #10279244
  • Manufacturer Part #9901-1805
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid state control package provides accurate, reliable and stable control
  • Operates from thermostat and DCV sensor to provide a totally integrated control system
  • Requires Certification

Documents


Specifications

Control Board Type:
Integrated
Height:
1-1/4 in
Length:
4-3/50 in
UL Listed:
Yes
Volts:
24VAC
Width:
2-81/100 in