This product requires certification to purchase.

22-21/50 x 20-7/10 in. Roof Vent

Micrometl

22-21/50 x 20-7/10 in. Roof Vent

  • Fast #
  • Part #MOAMI213TD
  • Item #3401640
  • Manufacturer Part #OAM-I213-TD
3.5 out of 5 Customer Rating
Brand image
Micrometl

22-21/50 x 20-7/10 in. Roof Vent

  • Fast #
  • Part #MOAMI213TD
  • Item #3401640
  • Manufacturer Part #OAM-I213-TD
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zero - 25% manual adjustment outside air hood with cover panel for horizontal and down discharge applications
  • For the 1 to 3 ton Trane I2
  • Requires Certification

Documents


Specifications

Application:
Commercial
CFM:
475 ft3/min
Color Finish Name:
Green
Diameter:
9-11/50 in
Height:
20-7/10 in
Length:
25-21/50 in
Width:
12-39/100 in