This product requires certification to purchase.

36 in. Filter Rack for 577D A48, 577D A60, 604A A60, 604A D60 and 607C A48

Micrometl

36 in. Filter Rack for 577D A48, 577D A60, 604A A60, 604A D60 and 607C A48

  • Fast #
  • Part #MFLTRSPPLBCA
  • Item #7922362
  • Manufacturer Part #FLTR-SPPLBCA
4.8 out of 5 Customer Rating
Brand image
Micrometl

36 in. Filter Rack for 577D A48, 577D A60, 604A A60, 604A D60 and 607C A48

  • Fast #
  • Part #MFLTRSPPLBCA
  • Item #7922362
  • Manufacturer Part #FLTR-SPPLBCA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • For 577D A48, 577D A60, 604A A60, 604A D60 and 607C A48
  • Requires Certification

Specifications

Height:
2 in
Length:
36 in
Product Type:
Filter Rack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
36 in