This product requires certification to purchase.

43 x 11 in. Curb Box Galvanized 26 ga

You last purchased this on
 
Micrometl

43 x 11 in. Curb Box Galvanized 26 ga

  • Fast #
  • Part #MCRBKPRCCCFA1111
  • Item #7367447
  • Manufacturer Part #CRBK-PRCCCFA-1111
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Micrometl

43 x 11 in. Curb Box Galvanized 26 ga

  • Fast #
  • Part #MCRBKPRCCCFA1111
  • Item #7367447
  • Manufacturer Part #CRBK-PRCCCFA-1111
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Height:
11 in
Length:
43 in
Material:
Galvanized
Product Type:
Roof Curb