This product requires certification to purchase.

15 in. Hooded Exhaust Vent

Mid-America Siding Components

15 in. Hooded Exhaust Vent

  • Fast #
  • Part #M00030804001
  • Item #3034091
  • Manufacturer Part #00030804001
5 out of 5 Customer Rating
Mid-America Siding Components

15 in. Hooded Exhaust Vent

  • Fast #
  • Part #M00030804001
  • Item #3034091
  • Manufacturer Part #00030804001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Screen Included
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Height:
6-3/4 in
Installation Type:
Ceiling Mount
Length:
6-3/4 in
Material:
Plastic
UL Listed:
No
Width:
7-1/2 in