2 in. Restraint for PVC Pipe
2 in. Restraint for PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Epoxy powder coated to 4 mil thickness
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-242, ASTM A-536, ASTM B-30, ASTM B-584, ASTM B-806
- AWWA:
- AWWA C-111
- Application:
- PVC Pipe
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron, Bronze
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Product Type:
- Joint Restraint