This product requires certification to purchase.

1/2 in. Socket Fusion SDR 11 Polypropylene Coupling

Midwesco

1/2 in. Socket Fusion SDR 11 Polypropylene Coupling

  • Fast #
  • Part #SPP07110020
  • Item #7287259
  • Manufacturer Part #PP07110020
4.7 out of 5 Customer Rating
Brand image
Midwesco

1/2 in. Socket Fusion SDR 11 Polypropylene Coupling

  • Fast #
  • Part #SPP07110020
  • Item #7287259
  • Manufacturer Part #PP07110020
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4101, ASTM D-638, ASTM D-2837, ASTM D-2657, ASTM D-3222, ASTM D-1784
Clean Bagged:
No
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
95
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
SDR 11