1/4 in. Hex Nut Only
1/4 in. Hex Nut Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/4 in
- Drive Type:
- Hex
- Material:
- Steel
- Product Type:
- Hex Nut
- Size:
- 1/4 in-20