This product requires certification to purchase.

2 x 15/16 in. Hex Head Cap Screw

Midwest Fastener Corporation

2 x 15/16 in. Hex Head Cap Screw

  • Fast #
  • Part #M00277
  • Item #7207023
  • Manufacturer Part #00277
3.8 out of 5 Customer Rating
Brand image
Midwest Fastener Corporation

2 x 15/16 in. Hex Head Cap Screw

  • Fast #
  • Part #M00277
  • Item #7207023
  • Manufacturer Part #00277
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Zinc Plated
Diameter:
15/16 in
Grade:
5
Length:
2 in
Material:
Alloy Steel
Screw Head:
Hex Head