3 x 3/8 in. Hex Head Cap Screw
3 x 3/8 in. Hex Head Cap Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Zinc Plated
- Diameter:
- 3/8 in
- Grade:
- 5
- Length:
- 3 in
- Material:
- Alloy Steel
- Screw Head:
- Hex Head